- Unit Handling Drum Pulley Type
- 5 in Outside Diameter
- 10 in Face Width
- Crown Face Type
- PXT15 Bushing Series
| Outside Dia. [Min] | 5 in |
| Lagging Groove Type | None |
| Lagging Thickness | 0 in |
| Bushing Type | XT® |
| Bore Range [Max] | 1.5 in |
| Face Type | Crown Face |
| Bore Range [Min] | 0.625 in |
| Lagging Type | None |
| Outside Dia. | 5 in |
| Bushing Series | PXT15 |
| Has Lagging | No |
| Pulley Type | Drum, Unit Handling, Unit Handling Drum |
| Weight | 15.0 LB |

