- Unit Handling Drum Pulley Type
- 4 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- S206 Bushing Series
| Face Type | Crown Face |
| Bushing Series | S206 |
| Pulley Type | Unit Handling Drum |
| Outside Dia. | 4 in |
| Outside Dia. [Min] | 4 in |
| Weight | 14.0 LB |
| Face Type | Crown Face |
| Bushing Series | S206 |
| Pulley Type | Unit Handling Drum |
| Outside Dia. | 4 in |
| Outside Dia. [Min] | 4 in |
| Weight | 14.0 LB |