
- Unit Handling Drum Pulley Type
- 4 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- S206 Bushing Series
Outside Dia. [Min] | 4 in |
Face Type | Crown Face |
Outside Dia. | 4 in |
Bushing Series | S206 |
Pulley Type | Unit Handling Drum |
Weight | 8.0 LB |

Outside Dia. [Min] | 4 in |
Face Type | Crown Face |
Outside Dia. | 4 in |
Bushing Series | S206 |
Pulley Type | Unit Handling Drum |
Weight | 8.0 LB |