
- Unit Handling Drum Pulley Type
- 4 in Outside Diameter
- 6 in Face Width
- Crown Face Type
- PXT15 Bushing Series
Bushing Type | XT® |
Outside Dia. [Min] | 4 in |
Outside Dia. | 4 in |
Face Type | Crown Face |
Bore Range [Min] | 0.625 in |
Bore Range [Max] | 1.5 in |
Bushing Series | PXT15 |
Lagging Groove Type | None |
Has Lagging | No |
Lagging Type | None |
Pulley Type | Drum, Unit Handling, Unit Handling Drum |
Lagging Thickness | 0 in |
Weight | 8.0 LB |
