- 8" Outside Diameter
- 54" Crown Face
- Machined Face Tube Pulley
- Requires 2 SF QD® Bushings
| Lagging Thickness | 0 in |
| Outside Dia. | 8 in |
| Has Lagging | No |
| Lagging Type | None |
| Pulley Type | Machined Face Tube |
| Lagging Groove Type | None |
| Bushing Type | QD® |
| Bore Range [Max] | 2.9375 in |
| Face Type | Crown Face |
| Bushing Series | SF |
| Bore Range [Min] | 0.5 in |
| Weight | 90.93 LB |

