Skip to content Skip to navigation menu
Precision Pulley & IdlerXPT0851SF

XPT0851SF

Machined Face Conveyor Pulley
Item #104274566
  • 8" Outside Diameter
  • 51" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 SF QD® Bushings
Precision Pulley & IdlerXPT0851SF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" Outside Diameter
  • 51" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 SF QD® Bushings
Bore Range [Max] 2.9375 in
Has Lagging No
Lagging Type None
Lagging Groove Type None
Bushing Type QD®
Lagging Thickness 0 in
Pulley Type Machined Face Tube
Outside Dia. 8 in
Bore Range [Min] 0.5 in
Face Type Crown Face
Bushing Series SF
Weight 86.93 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison