Skip to content Skip to navigation menu
Precision Pulley & IdlerXPT0840SF

XPT0840SF

Machined Face Conveyor Pulley
Item #104172495
  • 8" Outside Diameter
  • 40" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 SF QD® Bushings
Precision Pulley & IdlerXPT0840SF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" Outside Diameter
  • 40" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 SF QD® Bushings
Face Type Crown Face
Bore Range [Min] 0.5 in
Bore Range [Max] 2.9375 in
Pulley Type Machined Face Tube
Lagging Groove Type None
Outside Dia. 8 in
Bushing Series SF
Bushing Type QD®
Has Lagging No
Lagging Thickness 0 in
Lagging Type None
Weight 72.93 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison