- 8" Outside Diameter
- 26" Crown Face
- Machined Face Tube Pulley w/3/8" Herringbone Lagging
- Requires 2 SF QD® Bushings
| Bore Range [Min] | 0.5 in |
| Face Type | Crown Face |
| Outside Dia. | 8 in |
| Bushing Type | QD® |
| Bore Range [Max] | 2.9375 in |
| Lagging Thickness | 3/8 in |
| Pulley Type | Machined Face Tube |
| Lagging Type | Rubber - 60/70 Durometer |
| Has Lagging | Yes |
| Bushing Series | SF |
| Lagging Groove Type | Herringbone |
| Weight | 60.0 LB |

