- 8" Outside Diameter
- 12" Crown Face
- Machined Face Tube Pulley
- Requires 2 XT25 XT® Bushings
| Lagging Groove Type | None |
| Bore Range [Max] | 2.5 in |
| Outside Dia. | 8 in |
| Face Type | Crown Face |
| Bore Range [Min] | 1 in |
| Lagging Type | None |
| Bushing Type | XT® |
| Pulley Type | Machined Face Tube |
| Has Lagging | No |
| Lagging Thickness | 0 in |
| Bushing Series | XT25 |
| Weight | 33.89 LB |

