- 5" Outside Diameter
- 34" Crown Face
- Machined Face Tube Pulley
- Requires 2 XT20 XT® Bushings
| Outside Dia. | 5 in |
| Lagging Thickness | 0 in |
| Face Type | Crown Face |
| Pulley Type | Machined Face Tube |
| Has Lagging | No |
| Bushing Series | XT20 |
| Bushing Type | XT® |
| Bore Range [Min] | 0.75 in |
| Lagging Type | None |
| Bore Range [Max] | 2 in |
| Lagging Groove Type | None |
| Weight | 34.42 LB |

