Skip to content Skip to navigation menu
Precision Pulley & IdlerXPT0444SDS

XPT0444SDS

Machined Face Conveyor Pulley
Item #104145941
  • 4" Outside Diameter
  • 44" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 SDS QD® Bushings
Precision Pulley & IdlerXPT0444SDS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Outside Diameter
  • 44" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 SDS QD® Bushings
Outside Dia. 4 in
Face Type Crown Face
Lagging Groove Type None
Bore Range [Min] 0.5 in
Has Lagging No
Pulley Type Machined Face Tube
Bushing Type QD®
Bushing Series SDS
Bore Range [Max] 1.9375 in
Lagging Type None
Lagging Thickness 0 in
Weight 31.66 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison