Skip to content Skip to navigation menu
Precision Pulley & IdlerXPT0430PXT15

XPT0430PXT15

Machined Face Conveyor Pulley
Item #104180461
  • 4" Outside Diameter
  • 30" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 XT15 XT® Bushings
Precision Pulley & IdlerXPT0430PXT15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Outside Diameter
  • 30" Crown Face
  • Machined Face Tube Pulley
  • Requires 2 XT15 XT® Bushings
Bushing Series XT15
Face Type Crown Face
Bushing Type XT®
Lagging Type None
Lagging Groove Type None
Outside Dia. 4 in
Bore Range [Max] 1.5 in
Pulley Type Machined Face Tube
Bore Range [Min] 0.625 in
Has Lagging No
Lagging Thickness 0 in
Weight 22.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison