- 4" Outside Diameter
- 20" Crown Face
- Machined Face Tube Pulley
- Requires 2 XT15 XT® Bushings
| Bushing Series | XT15 |
| Bore Range [Min] | 0.625 in |
| Bore Range [Max] | 1.5 in |
| Bushing Type | XT® |
| Face Type | Crown Face |
| Pulley Type | Machined Face Tube |
| Has Lagging | No |
| Lagging Type | None |
| Lagging Thickness | 0 in |
| Outside Dia. | 4 in |
| Lagging Groove Type | None |
| Weight | 16.99 LB |

