- Single Disc Elevator Pulley Type
- 42 in Outside Diameter
- 9 in Face Width
- Crown Face Type
- NS Bushing Series
| Lagging Type | None |
| Bore Range [Max] | 5.25 in |
| Bore Range [Min] | 3.3125 in |
| Bushing Type | QD® |
| Pulley Type | Single Disc Elevator |
| Outside Dia. [Min] | 42 in |
| Has Lagging | No |
| Face Type | Crown Face |
| Bushing Series | NS |
| Lagging Groove Type | None |
| Lagging Thickness | 0 in |
| Outside Dia. | 42 in |
| Weight | 358.0 LB |

