- Single Disc Elevator Pulley Type
- 42 in Outside Diameter
- 8 in Face Width
- Crown Face Type
- JS Bushing Series
| Pulley Type | Single Disc Elevator |
| Lagging Groove Type | None |
| Lagging Type | None |
| Outside Dia. | 42 in |
| Has Lagging | No |
| Bushing Type | QD® |
| Bore Range [Min] | 2.8125 in |
| Lagging Thickness | 0 in |
| Face Type | Crown Face |
| Bushing Series | JS |
| Outside Dia. [Min] | 42 in |
| Bore Range [Max] | 4 in |
| Weight | 320.0 LB |

