- Single Disc Elevator Pulley Type
- 36 in Outside Diameter
- 13 in Face Width
- Crown Face Type
- F Bushing Series
| Lagging Type | None |
| Bushing Type | QD® |
| Lagging Thickness | 0 in |
| Face Type | Crown Face |
| Bore Range [Max] | 3.4375 in |
| Outside Dia. | 36 in |
| Bushing Series | F |
| Outside Dia. [Min] | 36 in |
| Pulley Type | Single Disc Elevator |
| Has Lagging | No |
| Lagging Groove Type | None |
| Bore Range [Min] | 1 in |
| Weight | 309.0 LB |

