
- Single Disc Elevator Pulley Type
- 30 in Outside Diameter
- 15 in Face Width
- Crown Face Type
- MS Bushing Series
Face Type | Crown Face |
Bore Range [Min] | 2.8125 in |
Pulley Type | Single Disc Elevator |
Bushing Type | QD® |
Lagging Type | None |
Outside Dia. | 30 in |
Bushing Series | MS |
Lagging Thickness | 0 in |
Has Lagging | No |
Outside Dia. [Min] | 30 in |
Lagging Groove Type | None |
Bore Range [Max] | 4.75 in |
Weight | 242.0 LB |
