- Single Disc Elevator Pulley Type
- 24 in Outside Diameter
- 16 in Face Width
- Crown Face Type
- E Bushing Series
| Bore Range [Max] | 2.9375 in |
| Lagging Groove Type | None |
| Outside Dia. | 24 in |
| Lagging Type | None |
| Lagging Thickness | 0 in |
| Bushing Series | E |
| Pulley Type | Single Disc Elevator |
| Has Lagging | No |
| Outside Dia. [Min] | 24 in |
| Face Type | Crown Face |
| Bushing Type | QD® |
| Bore Range [Min] | 0.875 in |
| Weight | 154.0 LB |

