- Drum Pulley Type
- 60 in Outside Diameter
- 36 in Face Width
- Crown Face Type
- K50 Bushing Series
| Bushing Series | K50 |
| Pulley Type | Drum |
| Outside Dia. | 60 in |
| Outside Dia. [Min] | 60 in |
| Face Type | Crown Face |
| Weight | 2263.0 LB |
| Bushing Series | K50 |
| Pulley Type | Drum |
| Outside Dia. | 60 in |
| Outside Dia. [Min] | 60 in |
| Face Type | Crown Face |
| Weight | 2263.0 LB |