- Drum Pulley Type
- 54 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- K50 Bushing Series
| Face Type | Crown Face |
| Outside Dia. | 54 in |
| Bushing Series | K50 |
| Pulley Type | Drum |
| Outside Dia. [Min] | 54 in |
| Weight | 2291.0 LB |
| Face Type | Crown Face |
| Outside Dia. | 54 in |
| Bushing Series | K50 |
| Pulley Type | Drum |
| Outside Dia. [Min] | 54 in |
| Weight | 2291.0 LB |