
- Drum Pulley Type
- 54 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- K45 Bushing Series
Bushing Series | K45 |
Outside Dia. | 54 in |
Outside Dia. [Min] | 54 in |
Face Type | Crown Face |
Pulley Type | Drum |
Weight | 1820.0 LB |

Bushing Series | K45 |
Outside Dia. | 54 in |
Outside Dia. [Min] | 54 in |
Face Type | Crown Face |
Pulley Type | Drum |
Weight | 1820.0 LB |