
- Drum Pulley Type
- 54 in Outside Diameter
- 36 in Face Width
- Crown Face Type
- K45 Bushing Series
Outside Dia. | 54 in |
Bushing Series | K45 |
Pulley Type | Drum |
Face Type | Crown Face |
Outside Dia. [Min] | 54 in |
Weight | 1359.0 LB |

Outside Dia. | 54 in |
Bushing Series | K45 |
Pulley Type | Drum |
Face Type | Crown Face |
Outside Dia. [Min] | 54 in |
Weight | 1359.0 LB |