- Drum Pulley Type
- 48 in Outside Diameter
- 40 in Face Width
- Crown Face Type
- K50 Bushing Series
| Pulley Type | Drum |
| Outside Dia. [Min] | 48 in |
| Bushing Series | K50 |
| Outside Dia. | 48 in |
| Face Type | Crown Face |
| Weight | 1295.0 LB |
| Pulley Type | Drum |
| Outside Dia. [Min] | 48 in |
| Bushing Series | K50 |
| Outside Dia. | 48 in |
| Face Type | Crown Face |
| Weight | 1295.0 LB |