
- Drum Pulley Type
- 48 in Outside Diameter
- 24 in Face Width
- Crown Face Type
- K40 Bushing Series
Pulley Type | Drum |
Bushing Series | K40 |
Outside Dia. [Min] | 48 in |
Outside Dia. | 48 in |
Face Type | Crown Face |
Weight | 721.0 LB |

Pulley Type | Drum |
Bushing Series | K40 |
Outside Dia. [Min] | 48 in |
Outside Dia. | 48 in |
Face Type | Crown Face |
Weight | 721.0 LB |