- Drum Pulley Type
- 42 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- K45 Bushing Series
| Face Type | Crown Face |
| Bushing Series | K45 |
| Pulley Type | Drum |
| Outside Dia. [Min] | 42 in |
| Outside Dia. | 42 in |
| Weight | 1109.0 LB |
| Face Type | Crown Face |
| Bushing Series | K45 |
| Pulley Type | Drum |
| Outside Dia. [Min] | 42 in |
| Outside Dia. | 42 in |
| Weight | 1109.0 LB |