- Drum Pulley Type
- 36 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- K40 Bushing Series
| Pulley Type | Drum |
| Face Type | Crown Face |
| Outside Dia. | 36 in |
| Outside Dia. [Min] | 36 in |
| Bushing Series | K40 |
| Weight | 494.0 LB |
| Pulley Type | Drum |
| Face Type | Crown Face |
| Outside Dia. | 36 in |
| Outside Dia. [Min] | 36 in |
| Bushing Series | K40 |
| Weight | 494.0 LB |