Skip to content Skip to navigation menu
Conveyor Pulley

XPD3624K50

Conveyor Pulley
Item #104213385
  • Drum Pulley Type
  • 36 in Outside Diameter
  • 24 in Face Width
  • Crown Face Type
  • K50 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drum Pulley Type
  • 36 in Outside Diameter
  • 24 in Face Width
  • Crown Face Type
  • K50 Bushing Series
Outside Dia. [Min] 36 in
Bushing Series K50
Face Type Crown Face
Pulley Type Drum
Outside Dia. 36 in
Weight 531.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison