Skip to content Skip to navigation menu
Conveyor Pulley

XPD3042K35

Conveyor Pulley
Item #104217880
  • Drum Pulley Type
  • 30 in Outside Diameter
  • 42 in Face Width
  • Crown Face Type
  • K35 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drum Pulley Type
  • 30 in Outside Diameter
  • 42 in Face Width
  • Crown Face Type
  • K35 Bushing Series
Outside Dia. 30 in
Outside Dia. [Min] 30 in
Pulley Type Drum
Face Type Crown Face
Bushing Series K35
Weight 465.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison