- Drum Pulley Type
- 30 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- K35 Bushing Series
| Pulley Type | Drum |
| Bushing Series | K35 |
| Outside Dia. | 30 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 30 in |
| Weight | 437.0 LB |
| Pulley Type | Drum |
| Bushing Series | K35 |
| Outside Dia. | 30 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 30 in |
| Weight | 437.0 LB |