
- Drum Pulley Type
- 30 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- K30 Bushing Series
Outside Dia. [Min] | 30 in |
Face Type | Crown Face |
Outside Dia. | 30 in |
Pulley Type | Drum |
Bushing Series | K30 |
Weight | 439.0 LB |

Outside Dia. [Min] | 30 in |
Face Type | Crown Face |
Outside Dia. | 30 in |
Pulley Type | Drum |
Bushing Series | K30 |
Weight | 439.0 LB |