Skip to content Skip to navigation menu
Conveyor Pulley

XPD3022K50

Conveyor Pulley
Item #104204534
  • Drum Pulley Type
  • 30 in Outside Diameter
  • 22 in Face Width
  • Crown Face Type
  • K50 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drum Pulley Type
  • 30 in Outside Diameter
  • 22 in Face Width
  • Crown Face Type
  • K50 Bushing Series
Face Type Crown Face
Outside Dia. 30 in
Outside Dia. [Min] 30 in
Bushing Series K50
Pulley Type Drum
Weight 338.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison