
- Drum Pulley Type
- 30 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- K40 Bushing Series
Pulley Type | Drum |
Outside Dia. [Min] | 30 in |
Outside Dia. | 30 in |
Face Type | Crown Face |
Bushing Series | K40 |
Weight | 237.0 LB |

Pulley Type | Drum |
Outside Dia. [Min] | 30 in |
Outside Dia. | 30 in |
Face Type | Crown Face |
Bushing Series | K40 |
Weight | 237.0 LB |