Skip to content Skip to navigation menu
Conveyor Pulley

XPD2438PXT35

Conveyor Pulley
Item #111037131
  • Drum Pulley Type
  • 24 in Outside Diameter
  • 38 in Face Width
  • Crown Face Type
  • PXT35 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drum Pulley Type
  • 24 in Outside Diameter
  • 38 in Face Width
  • Crown Face Type
  • PXT35 Bushing Series
Face Type Crown Face
Pulley Type Drum
Bushing Series PXT35
Outside Dia. 24 in
Weight 680.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison