Skip to content Skip to navigation menu
Conveyor Pulley

XPD2424F

Conveyor Pulley
Item #101421539
  • Drum Pulley Type
  • 24 in Outside Diameter
  • 24 in Face Width
  • Crown Face Type
  • F Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drum Pulley Type
  • 24 in Outside Diameter
  • 24 in Face Width
  • Crown Face Type
  • F Bushing Series

applications

  • Field conveyors
  • Feeder belt conveyors
  • Radial stacker conveyors

features

  • Quality assurance from the leader in design and manufacturing of conveyor pulleys
  • Designs engineered to exceed many CEMA load ratings
  • Heavy wall, all-steel construction
  • Accurate hub alignment to reduce end disc stress
  • Domestically manufactured
  • More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
  • Two-piece shell for more consistent crown
  • Available with or without lagging
  • Assembled with bearings for ease of installation
  • Radial rim seam grinding
Has Lagging No
Lagging Thickness 0 in
Pulley Type Drum
Outside Dia. [Min] 24 in
Bore Range [Max] 3.4375 in
Lagging Groove Type None
Face Type Crown Face
Outside Dia. 24 in
Lagging Type None
Bushing Type QD®
Bushing Series F
Bore Range [Min] 1 in
Weight 191.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison