
- Drum Pulley Type
- 20 in Outside Diameter
- 54 in Face Width
- Crown Face Type
- K35 Bushing Series
Face Type | Crown Face |
Bushing Series | K35 |
Pulley Type | Drum |
Outside Dia. | 20 in |
Outside Dia. [Min] | 20 in |
Weight | 270.0 LB |

Face Type | Crown Face |
Bushing Series | K35 |
Pulley Type | Drum |
Outside Dia. | 20 in |
Outside Dia. [Min] | 20 in |
Weight | 270.0 LB |