
- Drum Pulley Type
- 20 in Outside Diameter
- 42 in Face Width
- Crown Face Type
- K30 Bushing Series
Outside Dia. | 20 in |
Pulley Type | Drum |
Bushing Series | K30 |
Face Type | Crown Face |
Outside Dia. [Min] | 20 in |
Weight | 230.0 LB |

Outside Dia. | 20 in |
Pulley Type | Drum |
Bushing Series | K30 |
Face Type | Crown Face |
Outside Dia. [Min] | 20 in |
Weight | 230.0 LB |