
- Drum Pulley Type
- 18 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- K40 Bushing Series
Pulley Type | Drum |
Bushing Series | K40 |
Outside Dia. [Min] | 18 in |
Outside Dia. | 18 in |
Face Type | Crown Face |
Weight | 311.0 LB |

Pulley Type | Drum |
Bushing Series | K40 |
Outside Dia. [Min] | 18 in |
Outside Dia. | 18 in |
Face Type | Crown Face |
Weight | 311.0 LB |