- Drum Pulley Type
- 18 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Outside Dia. [Min] | 18 in |
| Bore Range [Max] | 3.5 in |
| Has Lagging | Yes |
| Bushing Series | PXT35 |
| Face Type | Crown Face |
| Lagging Thickness | 3/8 in |
| Bore Range [Min] | 1.9375 in |
| Hub Size | 3/8 in |
| Pulley Type | Drum |
| Lagging Groove Type | Herringbone |
| Outside Dia. | 18 in |
| Lagging Type | Herringbone |
| Bushing Type | XT® |
| Weight | 418.0 LB |

