- Drum Pulley Type
- 18 in Outside Diameter
- 40 in Face Width
- Crown Face Type
- K30 Bushing Series
| Face Type | Crown Face |
| Outside Dia. [Min] | 18 in |
| Bushing Series | K30 |
| Outside Dia. | 18 in |
| Pulley Type | Drum |
| Weight | 203.0 LB |
| Face Type | Crown Face |
| Outside Dia. [Min] | 18 in |
| Bushing Series | K30 |
| Outside Dia. | 18 in |
| Pulley Type | Drum |
| Weight | 203.0 LB |