
- Drum Pulley Type
- 18 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- PXT35 Bushing Series
applications
- Field conveyors
- Feeder belt conveyors
- Radial stacker conveyors
features
- Quality assurance from the leader in design and manufacturing of conveyor pulleys
- Designs engineered to exceed many CEMA load ratings
- Heavy wall, all-steel construction
- Accurate hub alignment to reduce end disc stress
- Domestically manufactured
- More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
- Two-piece shell for more consistent crown
- Available with or without lagging
- Assembled with bearings for ease of installation
- Radial rim seam grinding
Lagging Groove Type | None |
Bushing Series | PXT35 |
Pulley Type | Drum |
Outside Dia. [Min] | 18 in |
Bushing Type | XT® |
Bore Range [Min] | 1.9375 in |
Outside Dia. | 18 in |
Face Type | Crown Face |
Has Lagging | No |
Bore Range [Max] | 3.5 in |
Lagging Thickness | 0 in |
Lagging Type | None |
Weight | 336.0 LB |
