
- Drum Pulley Type
- 18 in Outside Diameter
- 30 in Face Width
- Crown Face Type
- K25 Bushing Series
Face Type | Crown Face |
Outside Dia. | 18 in |
Pulley Type | Drum |
Bushing Series | K25 |
Outside Dia. [Min] | 18 in |
Weight | 151.0 LB |

Face Type | Crown Face |
Outside Dia. | 18 in |
Pulley Type | Drum |
Bushing Series | K25 |
Outside Dia. [Min] | 18 in |
Weight | 151.0 LB |