
- Drum Pulley Type
- 16 in Outside Diameter
- 63 in Face Width
- Crown Face Type
- K30 Bushing Series
Outside Dia. [Min] | 16 in |
Pulley Type | Drum |
Outside Dia. | 16 in |
Face Type | Crown Face |
Bushing Series | K30 |
Weight | 252.0 LB |

Outside Dia. [Min] | 16 in |
Pulley Type | Drum |
Outside Dia. | 16 in |
Face Type | Crown Face |
Bushing Series | K30 |
Weight | 252.0 LB |