
- Drum Pulley Type
- 16 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- K25 Bushing Series
Outside Dia. | 16 in |
Face Type | Crown Face |
Outside Dia. [Min] | 16 in |
Pulley Type | Drum |
Bushing Series | K25 |
Weight | 159.0 LB |

Outside Dia. | 16 in |
Face Type | Crown Face |
Outside Dia. [Min] | 16 in |
Pulley Type | Drum |
Bushing Series | K25 |
Weight | 159.0 LB |