- Drum Pulley Type
- 16 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Lagging Type | Herringbone |
| Pulley Type | Drum |
| Outside Dia. | 16 in |
| Face Type | Crown Face |
| Bushing Series | PXT35 |
| Hub Size | 3/8 in |
| Weight | 236.0 LB |
| Lagging Type | Herringbone |
| Pulley Type | Drum |
| Outside Dia. | 16 in |
| Face Type | Crown Face |
| Bushing Series | PXT35 |
| Hub Size | 3/8 in |
| Weight | 236.0 LB |