
- Drum Pulley Type
- 16 in Outside Diameter
- 12 in Face Width
- Crown Face Type
- K25 Bushing Series
Face Type | Crown Face |
Outside Dia. | 16 in |
Outside Dia. [Min] | 16 in |
Bushing Series | K25 |
Pulley Type | Drum |
Weight | 65.0 LB |

Face Type | Crown Face |
Outside Dia. | 16 in |
Outside Dia. [Min] | 16 in |
Bushing Series | K25 |
Pulley Type | Drum |
Weight | 65.0 LB |