- Drum Pulley Type
- 14 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Outside Dia. | 14 in |
| Pulley Type | Drum |
| Hub Size | 3/8 in |
| Bushing Series | PXT35 |
| Face Type | Crown Face |
| Lagging Type | Herringbone |
| Weight | 244.0 LB |
| Outside Dia. | 14 in |
| Pulley Type | Drum |
| Hub Size | 3/8 in |
| Bushing Series | PXT35 |
| Face Type | Crown Face |
| Lagging Type | Herringbone |
| Weight | 244.0 LB |