
- Drum Pulley Type
- 14 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- K40 Bushing Series
Face Type | Crown Face |
Pulley Type | Drum |
Outside Dia. | 14 in |
Outside Dia. [Min] | 14 in |
Bushing Series | K40 |
Weight | 94.0 LB |

Face Type | Crown Face |
Pulley Type | Drum |
Outside Dia. | 14 in |
Outside Dia. [Min] | 14 in |
Bushing Series | K40 |
Weight | 94.0 LB |