- Drum Pulley Type
- 12 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Hub Size | 3/8 in |
| Bushing Series | PXT35 |
| Lagging Type | Herringbone |
| Outside Dia. [Min] | 12 in |
| Outside Dia. | 12 in |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Weight | 234.0 LB |

