
- Drum Pulley Type
- 12 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- K35 Bushing Series
Pulley Type | Drum |
Outside Dia. [Min] | 12 in |
Outside Dia. | 12 in |
Face Type | Crown Face |
Bushing Series | K35 |
Weight | 65.0 LB |

Pulley Type | Drum |
Outside Dia. [Min] | 12 in |
Outside Dia. | 12 in |
Face Type | Crown Face |
Bushing Series | K35 |
Weight | 65.0 LB |