- 10" Diameter, 38" Crown Face Drum Pulley, XT Bushing (XT25), With Herringbone Lagging
applications
- Field conveyors
- Feeder belt conveyors
- Radial stacker conveyors
features
- Quality assurance from the leader in design and manufacturing of conveyor pulleys
- Designs engineered to exceed many CEMA load ratings
- Heavy wall, all-steel construction
- Accurate hub alignment to reduce end disc stress
- Domestically manufactured
- More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
- Two-piece shell for more consistent crown
- Available with or without lagging
- Assembled with bearings for ease of installation
- Radial rim seam grinding
| Outside Dia. | 10 in |
| Face Type | Crown Face |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 2.5 in |
| Bushing Series | XT25 |
| Lagging Type | Rubber - 60/70 Durometer |
| Lagging Thickness | 3/8 in |
| Pulley Type | Drum |
| Has Lagging | Yes |
| Bushing Type | XT® |
| Lagging Groove Type | Herringbone |
| Weight | 112.0 LB |

